Motion
GA-1
Gauge Adaptor -
MI ITEM #00886919
MFR #GA-1
Price$164.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gauge Adaptor -
MI ITEM #00886919
MFR #GA-1

Mfr description
GA-1 GAUGE ADAPTOR
  • Easy mount of pressure gauge into your system
  • Male end screws into pump or cylinder port, female end accepts hose or coupler, third port is for gauge connection
  • Simplifies gauge installation and reading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.36/each

Specifications

Dimensions

  • Overall Length
    2.810 in

Details

  • Gauge Pressure Range
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)