Motion
20S18

FLEXCO
20S18

10597 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00887032
MFR #20S18
Price$394.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20S18

10597 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00887032
MFR #20S18

Mfr description
20S 18 SS ALLIG LACING 10597 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.48/bx

Specifications

Dimensions

  • Belt Thickness Range
    5/32 to 3/16 in
  • Minimum Pulley Diameter
    3 in
  • Weight
    1.99 lbs
  • Width
    18 in

Details

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)