Motion
MT1810586
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 9/16 in Drill Bit Size, 4-7/8 in Flute Length, 8-1/4 in Overall Length
Mi Item #00887039
MFR #MT1810586
Price$60.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 9/16 in Drill Bit Size, 4-7/8 in Flute Length, 8-1/4 in Overall Length
Mi Item #00887039
MFR #MT1810586

Mfr description
10586 1314 TAPER LEN DRL 9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.23/each

Specifications

Dimensions

  • Drill Bit Size
    9/16 in
  • Flute Length
    4-7/8 in
  • Overall Length
    8-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)