Motion
20-18

FLEXCO
20-18

10132 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00887050
MFR #20-18
Price$115.36/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20-18

10132 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00887050
MFR #20-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.36/bx

Specifications

Dimensions

  • Belt Thickness Range
    5/32 to 3/16 in
  • Minimum Pulley Diameter
    3 in
  • Weight
    1.97 lbs
  • Width
    18 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
  • Package Quantity
    4 Per Carton

Overview

Mfr description
20 18 STEEL ALLIG LACING 10132 (4/CTN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought