Motion
20S20

FLEXCO
20S20

10598 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00887097
MFR #20S20
Price$438.27/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20S20

10598 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00887097
MFR #20S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$438.27/bx

Specifications

Dimensions

  • Belt Thickness Range
    5/32 to 3/16 in
  • Minimum Pulley Diameter
    3 in
  • Weight
    2.22 lbs
  • Width
    20 in

Details

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Per Carton

Overview

Mfr description
20S 20 SS ALLIG LACING 10598 (4/CTN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought