Overview
Mfr description
02-29-02480-450 TOP KIT
Specifications
- Base TypeHorizontal Base
- Manufacturer Reducer Size452, 455, 4502, 4505
- MaterialCast Iron
- Manufacturer Catalog
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662798217451
- Shipping Dimensions Height2 in
- Shipping Dimensions Length16 in
- Shipping Dimensions Width12 in
- Weight16.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data