1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1810600
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 25/32 in Drill Bit Size, 6 in Flute Length, 9-7/8 in Overall Length
MI ITEM #
00887270
MFR #
MT1810600
Price
$126.47
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1810600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1810600
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 25/32 in Drill Bit Size, 6 in Flute Length, 9-7/8 in Overall Length
MI ITEM #
00887270
MFR #
MT1810600
Mfr description
10600 1314 TAPER LEN DRL 25/32
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$126
.47
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
25/32 in
Flute Length
6 in
Overall Length
9-7/8 in
Details
Coolant Delivery
External
Finish Coating
Black Oxide
Material
High Speed Steel
Point Angle
118 °
Series
1314
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items