Motion
MT1810603
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 53/64 in Drill Bit Size, 6-1/8 in Flute Length, 10 in Overall Length
MI ITEM #00887362
MFR #MT1810603
List Price$150.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 53/64 in Drill Bit Size, 6-1/8 in Flute Length, 10 in Overall Length
MI ITEM #00887362
MFR #MT1810603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.18/each for your price

Overview

Mfr description
10603 1314 TAPER LEN DRL 53/64

Specifications

  • Drill Bit Size
    53/64 in
  • Flute Length
    6-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    10 in
  • Coolant Delivery
    External
  • Series
    1314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text