Motion
MT1810609
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 59/64 in Drill Bit Size, 6-1/8 in Flute Length, 10-3/4 in Overall Length
MI ITEM #00887557
MFR #MT1810609
Your Price$159.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 59/64 in Drill Bit Size, 6-1/8 in Flute Length, 10-3/4 in Overall Length
MI ITEM #00887557
MFR #MT1810609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.03/each(List $182.89)

Overview

Mfr description
10609 1314 TAPER LEN DRL 59/64

Specifications

  • Drill Bit Size
    59/64 in
  • Flute Length
    6-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    10-3/4 in
  • Coolant Delivery
    External
  • Series
    1314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought