Motion
Aluminum Putty (F) 1lb

ITW DEVCON
Aluminum Putty (F) 1lb

Putty - 1 lb, Bucket, Color: Aluminum, Application: Patching, Repairing
Mi Item #00887574
MFR #Aluminum Putty (F) 1lb
Price$194.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Aluminum Putty (F) 1lb

Putty - 1 lb, Bucket, Color: Aluminum, Application: Patching, Repairing
Mi Item #00887574
MFR #Aluminum Putty (F) 1lb

Mfr description
10610 1-LB ALUMINUM PUTTY
  • Repairs air conditioning system components
  • Listed under NSN Stock #8030-00-051-4511; #8030-00-670-8553
  • Bonds to aluminum and many other metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.49/each

Specifications

Dimensions

  • Package Size
    1 lb

Details

  • Application
    Patching, Repairing
  • Color
    Aluminum
  • Cure Time
    16 hr
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    Putty
  • Work Time
    60 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)