Motion
MT1810614
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 1 in Drill Bit Size, 6-3/8 in Flute Length, 11 in Overall Length
MI ITEM #00887722
MFR #MT1810614
Your Price$187.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 1 in Drill Bit Size, 6-3/8 in Flute Length, 11 in Overall Length
MI ITEM #00887722
MFR #MT1810614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.26/each(List $215.35)

Overview

Mfr description
10614 1314 TAPER LEN DRL 1 INCH

Specifications

  • Drill Bit Size
    1 in
  • Flute Length
    6-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    11 in
  • Coolant Delivery
    External
  • Series
    1314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text