Motion
20-32

FLEXCO
20-32

10139 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00887745
MFR #20-32
Price$238.11/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20-32

10139 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00887745
MFR #20-32

Mfr description
20 32 STEEL ALLIG LACING 10139 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.11/bx

Specifications

Dimensions

  • Belt Thickness Range
    5/32 to 3/16 in
  • Minimum Pulley Diameter
    3 in
  • Weight
    3.41 lbs
  • Width
    32 in

Details

  • Accessory Type
    Lacing
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)