Motion
MT1810615
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 1-1/64 in Drill Bit Size, 6-1/2 in Flute Length, 11-1/8 in Overall Length
Mi Item #00887750
MFR #MT1810615
Price$277.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 1-1/64 in Drill Bit Size, 6-1/2 in Flute Length, 11-1/8 in Overall Length
Mi Item #00887750
MFR #MT1810615

Mfr description
10615 1314 TL DRL 1-1/64 STR SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.72/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/64 in
  • Flute Length
    6-1/2 in
  • Overall Length
    11-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)