Motion
TSE-600 QD'SH' 8 SPRING

NEXEN GROUP
TSE-600 QD'SH' 8 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #00887834
MFR #TSE-600 QD'SH' 8 SPRING
Price$2,228.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TSE-600 QD'SH' 8 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #00887834
MFR #TSE-600 QD'SH' 8 SPRING

Mfr description
820300 TSE-600 8 SPRING BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,228.04/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size Range
    0.5000 in, 0.5000 to 1.3750 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in
  • Overall Diameter
    7.19 in
  • Overall Length
    4.25 in
  • Port Size
    1/8 NPT
  • Weight
    19.00 lbs

Details

  • 2D Drawing
  • Additional Details
    QD bushing is required and sold seperately. Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    3.900 in3, 63.909 cm3
  • Approximate Brake Facing Life
    343 hp/hr
  • Bore Style
    SH Bushing (0.5000 to 1.3750 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    1.900 in³
  • Brake Air Chamber Volume When New
    3.900 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    18.6 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    60000 ft-lbs
  • Brake Peak Thermal Input Rate
    17.00 hp
  • Brake Response Factor
    0.124
  • Bushing Type & Range
    SH Type - 0.5000 to 1.3750 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    820574
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    818300
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.30 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    785 in
  • Minimum Release Pressure
    72 psi
  • Model
    TSE-600
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    821400 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    820200, 820370
  • Recommended Control Kits
    940019,940019,940020
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    TSE 600
  • Shaft Inertia
    20.16 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284158022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)