1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
20S-60
10609 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00888190
MFR #
20S-60
Price
$1,314.92
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 20S-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
20S-60
10609 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00888190
MFR #
20S-60
Mfr description
20S 60 SS ALLIG LACING 10609 (4/CTN)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,314
.92
/bx
Add to Cart
Specifications
Dimensions
Belt Thickness Range
5/32 to 3/16 in
Minimum Pulley Diameter
3 in
Weight
6.59 lbs
Width
60 in
Details
Accessory Type
Lacing
Material
316 Stainless Steel
Package Quantity
4 Per Carton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items