Motion
HRFON330VL10B1.X/16

HYDAC CORP
HRFON330VL10B1.X/16

02074650 Hydraulic Return Line Filter - HRF Series, 330 Size, 10 micron, 87 gpm Max Flow, Optimicron®, Visual Pop-UP - (Auto Reset), Fiberglass Element Material
Mi Item #00888420
MFR #HRFON330VL10B1.X/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRFON330VL10B1.X/16

02074650 Hydraulic Return Line Filter - HRF Series, 330 Size, 10 micron, 87 gpm Max Flow, Optimicron®, Visual Pop-UP - (Auto Reset), Fiberglass Element Material
Mi Item #00888420
MFR #HRFON330VL10B1.X/16

Mfr description
HRF ON 330VL10B1.X/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    282 mm
  • Port 1 Size/Type
    SAE 2 Code 61 Split Flange
  • Port 2 Size/Type
    2 NPT
  • Size
    330

Details

  • Additional Details
    Non-Welded Housing Design
  • Bowl Material
    Aluminum
  • Bowl Style
    Housing With Lid
  • Element Material
    Fiberglass
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line - In Tank
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Visual Pop-UP - (Auto Reset)
  • Manufacturer Catalog
  • Maximum Flow Rate
    87 gpm
  • Media Type
    Optimicron®
  • Mounting Configuration
    In-line, Tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HRF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)