Motion
H4049L

ENERPAC
H4049L

Hydraulic Gauge - H Series, 10000 psi, 4 in Face Diameter, 0.2500 in Port Size
MI ITEM #00888495
MFR #H4049L
Price$642.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
H4049L

Hydraulic Gauge - H Series, 10000 psi, 4 in Face Diameter, 0.2500 in Port Size
MI ITEM #00888495
MFR #H4049L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$642.66/each

Specifications

Dimensions

  • Diameter
    4.8000 in, 121 mm
  • Face Diameter
    4 in
  • Overall Length
    4.0000 in, 100 mm
  • Port Size
    0.2500 in
  • Thread Size
    1/4

Details

  • Accuracy
    0.01
  • Gauge Pressure Range
    10000 psi
  • Gauge Type
    Hydraulic
  • Maximum PSI
    10000 psi, 700 bar
  • Maximum Working Pressure
    700 bar
  • Mounting Type
    Lower Mount (LM)
  • Pressure Range
    0 to 10000 psi, 0 to 700 bar
  • Pressure Rating
    0 to 700 bar
  • Series
    H
  • Thread Connection
    1/4 in NPTF
  • Thread Type
    NPTF
  • Type
    Hydraulic Pressure Gauge

Overview

Mfr description
H-4049L 4" GAUGE, 0-10K PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought