Motion
25S16

FLEXCO
25S16

10612 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00888559
MFR #25S16
List Price$363.93/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25S16

10612 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00888559
MFR #25S16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.93/bx for your price

Overview

Mfr description
25S 16 SS ALLIG LACING 10612 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    16 in
  • Belt Thickness Range
    3/16 to 7/32 in
  • Minimum Pulley Diameter
    4 in
  • Includes
    300 Series Stainless Steel Corrugated Hinge Pins
  • Package Quantity
    4 Per Carton
  • Weight
    2.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought