Motion
25-16

FLEXCO
25-16

10151 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00888596
MFR #25-16
Your Price$102.55/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25-16

10151 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00888596
MFR #25-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.55/bx(List $117.94)

Overview

Mfr description
25 16 STEEL ALLIG LACING 10151 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    16 in
  • Belt Thickness Range
    3/16 to 7/32 in
  • Minimum Pulley Diameter
    4 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    1.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text