1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CALUMET BRANDED PRODUCTS
27000-J8
Bakerylube General Purpose Chain or Cable Lubricant - Jug, Not Food Grade, Maximum of +1600 °F
MI ITEM #
00888826
MFR #
27000-J8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Chain and Cable Lubricants
CALUMET BRANDED PRODUCTS 27000-J8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CALUMET BRANDED PRODUCTS
27000-J8
Bakerylube General Purpose Chain or Cable Lubricant - Jug, Not Food Grade, Maximum of +1600 °F
MI ITEM #
00888826
MFR #
27000-J8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BAKERYLUBE 400 1 E 2/CA 27000-J8
Specifications
Type
General Purpose
Food Grade
Not Food Grade
Certification
USDA H2
Color
Black
Temperature Range
Maximum of +1600 °F
Weight
17.84 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought