Motion
25-20

FLEXCO
25-20

10153 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00888831
MFR #25-20
Price$128.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25-20

10153 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00888831
MFR #25-20

Mfr description
25 20 STEEL ALLIG LACING 10153 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.14/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 7/32 in
  • Minimum Pulley Diameter
    4 in
  • Weight
    2.44 lbs
  • Width
    20 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)