Motion
TL60A-E 1.938 AIR

NEXEN GROUP
TL60A-E 1.938 AIR

Air Engaged Torque Limiter - Enclosed, Straight, 1.9380 in, 1000 RPM
MI ITEM #00888956
MFR #TL60A-E 1.938 AIR
Your Price$4,907.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL60A-E 1.938 AIR

Air Engaged Torque Limiter - Enclosed, Straight, 1.9380 in, 1000 RPM
MI ITEM #00888956
MFR #TL60A-E 1.938 AIR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,907.34/each(List $5,888.80)

Overview

Mfr description
802942 TL60A-E
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters

Specifications

  • Open Or Enclosed Design
    Enclosed
  • Bore Type
    Straight
  • Bore Size
    1.9380 in
  • Max Rpm
    1000 RPM rpm
  • Drive Arrangement
    Pilot Mount
  • Max Static Clutch Torque
    10820 in-lb
  • Min Static Torque Capacity
    1650 in
  • Backlash
    0.23°
  • Number Of Engagement Positions
    1 @ 360°
  • Minimum Sprocket Size
    40/48T, 50/38T, 60/32T, 80/25T, 100/21T
  • Drive Inertia
    165.89 lbin²
  • Shaft Inertia
    71.00 lb/in²
  • Actuation
    Air/Spring
  • Port Size
    1/8 NPT
  • Max Pressure
    6.9 bar
  • Min Engagement Pressure
    15 psi
  • Temperature Range
    32-150 °F
  • Cable Length
    Proximity Sensor, 3 ft
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE, And RoHS
  • Finish
    Nickel Plated
  • Clutch Air Chamber Volume When New
    2.620 in³
  • Manufacturer Upc Number
    662284201025
  • UPC_NO
    662284201025
  • Manufacturer Product Page
  • Bore Diameter
    1.9380 in
  • Weight
    49.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought