Motion
MT6510657
Extra Long Drill Bit - 0.3438 in, High Speed Steel, 14 in Flute, 118 ° Point, 18 in OAL
MI ITEM #00889025
MFR #MT6510657
Price$138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 0.3438 in, High Speed Steel, 14 in Flute, 118 ° Point, 18 in OAL
MI ITEM #00889025
MFR #MT6510657

Mfr description
10657 1315 XL DRL 11/32" X 18"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.72/each

Specifications

Dimensions

  • Diameter
    0.3438 in, 8.73 mm
  • Drill Bit Size  
    0.3438 in
  • Flute Length  
    14 in
  • Overall Length  
    18 in

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1315
  • Shank Type  
    Straight
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)