1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
25S-24
10616 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00889043
MFR #
25S-24
Price
$474.61
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 25S-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
25S-24
10616 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00889043
MFR #
25S-24
Mfr description
25S 24 SS ALLIG LACING 10616 (4/CTN)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$474
.61
/bx
Add to Cart
Specifications
Dimensions
Belt Thickness Range
3/16 to 7/32 in
Minimum Pulley Diameter
4 in
Weight
2.98 lbs
Width
24 in
Details
Accessory Type
Lacing
Material
316 Stainless Steel
Package Quantity
4 Per Carton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items