Motion
418004400
Multipurpose Grease - General Purpose, Silicone Composition, 2 NLGI Grade, Cartridge, White Color
Mi Item #00889079
MFR #418004400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Silicone Composition, 2 NLGI Grade, Cartridge, White Color
Mi Item #00889079
MFR #418004400

Mfr description
NO TOX 1023 SILICONE GREASE CARTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Silicone
  • Food Grade
    Food Grade
  • Temperature Range
    Maximum of +300 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)