Motion
25-24

FLEXCO
25-24

10155 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00889083
MFR #25-24
Price$164.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25-24

10155 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00889083
MFR #25-24

Mfr description
25 24 STEEL ALLIG LACING 10155 (4/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.49/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 7/32 in
  • Height
    1.3
  • Length
    26
  • Minimum Pulley Diameter
    4 in
  • Weight
    2.91 lbs, 2.8
  • Width
    2.6, 24 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
  • Package Quantity
    4 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)