Motion
622808401
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, 35 lb, Pail, White Color
MI ITEM #00889160
MFR #622808401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, 35 lb, Pail, White Color
MI ITEM #00889160
MFR #622808401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NO-TOX HD GREASE 2 35LB PAIL

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    35 lb
  • Composition
    Aluminum Complex, Mineral Oil, Silica, Zinc Oxide
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    +15 to +350 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought