Motion
RSC-A2040-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-A2040-1 DOFF LINK

Offset Link - 2040 / 1 in Pitch
Mi Item #00889167
MFR #RSC-A2040-1 DOFF LINK
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-A2040-1 DOFF LINK

Offset Link - 2040 / 1 in Pitch
Mi Item #00889167
MFR #RSC-A2040-1 DOFF LINK

Mfr description
RSC-A2040-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2040 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647118403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)