Motion
62280-KO
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, 120 lb Size, White Color, Food Grade, Water Resistant, +15 to +350 °F
MI ITEM #00889223
MFR #62280-KO
Your Price$2,244.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, 120 lb Size, White Color, Food Grade, Water Resistant, +15 to +350 °F
MI ITEM #00889223
MFR #62280-KO

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$2,244.03/each(List $2,659.94)

Overview

Mfr description
62280-KE FOODGRADE GR 2

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    120 lb
  • Composition
    Aluminum Complex, Mineral Oil, Silica, Zinc Oxide
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    +15 to +350 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    15 °F
  • Series
    No-Tox
  • Weight
    132.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text