Motion
RSC-A2050-1 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-A2050-1 SO CO LINK

Connecting Link - 2050 / 1-1/4 in Pitch
Mi Item #00889229
MFR #RSC-A2050-1 SO CO LINK
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-A2050-1 SO CO LINK

Connecting Link - 2050 / 1-1/4 in Pitch
Mi Item #00889229
MFR #RSC-A2050-1 SO CO LINK

Mfr description
RSC-A2050-1 SO CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647128389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)