Motion
R9550P-U

DUFF-NORTON
R9550P-U

Rotary Union - 9000G Series, Hot Oil-Steam-Water Type, 1-1/4 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
MI ITEM #00889230
MFR #R9550P-U
Your Price$2,869.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R9550P-U

Rotary Union - 9000G Series, Hot Oil-Steam-Water Type, 1-1/4 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
MI ITEM #00889230
MFR #R9550P-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,869.41/each(List $3,586.76)

Overview

Mfr description
R9550P-U ROTATING JOINT
  • Ideal for High Temperature applications
  • Advanced bellows sealing system for superior sealing performance
  • Resistant to debris build-up found in contaminated media reducing clogging
  • Maintenance free – no rolling element bearing means no lubrication required
  • Replaceable cartridge make repairs fast and easy, Cartridge R9550P (471665C)
  • Threads: 1/4 to 3 inch NPT standard, Flange and BSP threads available
  • Material: Cast iron housing with stainless steel or plated sleeve, or steel shaft

Specifications

  • Rotary Union Type
    Hot Oil-Steam-Water
  • Thread Size
    1-1/4 in
  • Connection
    NPT
  • Rotation
    Right Hand
  • Speed
    700 rpm
  • Water Pressure
    250 psi
  • Steam Pressure
    175 psi
  • Hot Oil Pressure
    100 psi
  • Steam Temperature
    378 °F
  • Hot Oil Temperature
    600 °F
  • Flow
    Mono Flow
  • ECCN
    EAR99
  • Harmonization Code
    8481.80.9015
  • Weight
    10.00 lbs
  • Series
    9000G
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought