Motion
HF-104

ENERPAC
HF-104

HF Series Hydraulic Oil - No, 55 gal, Drum
MI ITEM #00889295
MFR #HF-104
Price$3,278.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HF-104

HF Series Hydraulic Oil - No, 55 gal, Drum
MI ITEM #00889295
MFR #HF-104

Mfr description
HF-104 HYDRAULIC OIL, 55 GALLON DRUM
  • Specially formulated for power pumps
  • Maximum volumetric efficiency and heat transfer
  • Prevents cavitation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,278.28/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Color
    Blue
  • Container Type
    Drum
  • Features & Benefits
    • Specially formulated for power pumps • Maximum volumetric efficiency and heat transfer • Prevents cavitation • Anti-sludge, anti-rust and anti-foam additives • Maximum film protective lubricity • Anti-oxidation additives • High viscosity index ensures maximum lubricity over a wide range of operation temperatures
  • Flash Point
    400 °F
  • Food Grade
    No
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Enerpac
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    32 °F
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -36.5 °F
  • Product Type
    Machine Oil
  • Series
    HF
  • Temperature Range
    32 to 140 °F
  • UPC_NO
    6.62005212569E11
  • Viscosity
    151 ASTM D445 SUS @ 104° F, 43.7 ASTM D445 SUS @ 212° F
  • Working Temperature
    32 °F / 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)