Motion
RSC-A2060-1 SC CO LINK

DIAMOND CHAIN COMPANY
RSC-A2060-1 SC CO LINK

Connecting Link - 2060 / 1-1/2 in Pitch
MI ITEM #00889392
MFR #RSC-A2060-1 SC CO LINK
Your Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-A2060-1 SC CO LINK

Connecting Link - 2060 / 1-1/2 in Pitch
MI ITEM #00889392
MFR #RSC-A2060-1 SC CO LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.39/each(List $5.05)

Overview

Mfr description
RSC-A2060-1 SC CO LINK

Specifications

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • UPC_NO
    716647130948
  • Weight
    0.08 lbs
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text