Motion
2063700

HYDAC CORP
2063700

VR2E.0/V
MI ITEM #00889396
MFR #2063700
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2063700

VR2E.0/V
MI ITEM #00889396
MFR #2063700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.07/each

Specifications

Dimensions

  • Face Diameter
    50 mm

Details

  • Gauge Pressure Range
    102 psi
  • Gauge Type
    Pressure
  • Max Operating Temperature
    140 °F
  • Type
    Return Line Static Indicator

Overview

Mfr description
VR2E.0/V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought