Motion
25S-30

FLEXCO
25S-30

10619 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00889417
MFR #25S-30
Price$682.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25S-30

10619 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00889417
MFR #25S-30

Mfr description
25S 30 SS ALLIG LACING 10619 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.21/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 7/32 in
  • Minimum Pulley Diameter
    4 in
  • Weight
    3.72 lbs
  • Width
    30 in

Details

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)