Motion
977402
7400 Chestnut Brown
MI ITEM #00889498
MFR #977402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Chestnut Brown
MI ITEM #00889498
MFR #977402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
977402 CHESTNUT BROWN 7400 SYSTEM
  • High-gloss finish: One-coat coverage: Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact: accepted for use in federally registered Canadian food facilities:

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Chestnut Brown
  • Color Family
    Brown
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Dry Time
    9 h
  • Min Application Temperature
    0 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    450 g/L
  • Coverage Range
    230-390 ft²
  • UPC_NO
    020066097790
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text