1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMPLEX
R556
Single-Acting, 55 ton Capacity, 6.1900 in Stroke, 11.0625 in Retracted, 17.2500 in Extended
MI ITEM #
00889500
MFR #
R556
Your Price
$2,411.75
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
SIMPLEX R556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMPLEX
R556
Single-Acting, 55 ton Capacity, 6.1900 in Stroke, 11.0625 in Retracted, 17.2500 in Extended
MI ITEM #
00889500
MFR #
R556
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,411.75
/each
(List
$2,956.26
)
Qty
Add to Cart
Overview
Mfr description
R556 55 TON S/A RAM
Specifications
Actuation
Single-Acting
Cylinder Capacity
55 ton
Stroke
6.1900 in
Retracted Height
11.0625 in
Extended Height
17.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought