Motion
L9925-50-U

DUFF-NORTON
L9925-50-U

9000 Series 3 in. Pipe and 3 National Pipe Thread (NPT) Dual Flow Left Hand Rotating Siphon Rotary Union
MI ITEM #00889527
MFR #L9925-50-U
Your Price$4,970.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L9925-50-U

9000 Series 3 in. Pipe and 3 National Pipe Thread (NPT) Dual Flow Left Hand Rotating Siphon Rotary Union
MI ITEM #00889527
MFR #L9925-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,970.72/each(List $6,213.40)

Overview

Mfr description
L9925-50-U ROTATING JOINT
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Easy mount flange design.
  • Superior sealing system resists debris build-up and clogging.

Specifications

  • Rotary Union Type
    Hot Oil-Steam-Water
  • Thread Size
    3 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Left Hand
  • Speed
    700 rpm
  • Water Pressure
    200 psi
  • Steam Pressure
    175 psi
  • Hot Oil Pressure
    100 psi
  • Air Pressure
    250 psi
  • Steam Temperature
    378 °F
  • Hot Oil Temperature
    600 °F
  • Flow
    Dual
  • Hydraulic Fluid
    Steam|Water
  • ECCN
    EAR99
  • Harmonization Code
    8481.80.9015
  • Weight
    64.00 lb
  • Series
    9000 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought