Motion
810W
Adjustable Wrench - 10 in Overall Length, Chrome Material, Chrome Finish, Tapered Handle Handle, 1.38 in Maximum Jaw Capacity
MI ITEM #00889802
MFR #810W
Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Chrome Material, Chrome Finish, Tapered Handle Handle, 1.38 in Maximum Jaw Capacity
MI ITEM #00889802
MFR #810W

Mfr description
810W ADJ WRENCH 10IN CHROME
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.01/each

Specifications

Dimensions

  • Joint Thickness
    0.60 in
  • Joint Width
    2.83 in
  • Overall Length
    10 in
  • Weight
    1.44 lbs

Details

  • Body Material
    Chrome
  • Finish Coating
    Chrome
  • Handle Style
    Tapered Handle
  • Jaw Capacity
    1.3400 in
  • Manufacturer Upc Number
    025582185419
  • Material
    steel
  • Maximum Jaw Capacity
    1.38 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    025582185419
  • Wrench Type
    Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)