Motion
25-60

FLEXCO
25-60

10164 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00890019
MFR #25-60
Your Price$384.44/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25-60

10164 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00890019
MFR #25-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$384.44/bx(List $442.10)

Overview

Mfr description
25 60 STEEL ALLIG LACING 10164 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    60 in
  • Belt Thickness Range
    3/16 to 7/32 in
  • Minimum Pulley Diameter
    4 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    7.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought