1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMPLEX
RC121A
Single-Acting, 12 ton Capacity, 1.6300 in Stroke, 4.7500 in Retracted, 6.3800 in Extended
MI ITEM #
00890066
MFR #
RC121A
Your Price
$1,384.51
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
SIMPLEX RC121A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMPLEX
RC121A
Single-Acting, 12 ton Capacity, 1.6300 in Stroke, 4.7500 in Retracted, 6.3800 in Extended
MI ITEM #
00890066
MFR #
RC121A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,384.51
/each
(List
$1,592.18
)
Qty
Add to Cart
Overview
Mfr description
RC121 12 TON S/A HOLLOW RAM
Specifications
Actuation
Single-Acting
Cylinder Capacity
12 ton
Stroke
1.6300 in
Retracted Height
4.7500 in
Extended Height
6.3800 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data