Motion
27-12

FLEXCO
27-12

10485 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00890130
MFR #27-12
Your Price$76.36/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
27-12

10485 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00890130
MFR #27-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.36/bx(List $85.25)

Overview

Mfr description
27 12 STEEL ALLIG LACING 10485 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    12 in
  • Belt Thickness Range
    7/32 to 9/32 in
  • Minimum Pulley Diameter
    5 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    1.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text