Motion
NO. 1242 CTG
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, +15 to +300 °F
MI ITEM #00890219
MFR #NO. 1242 CTG
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, +15 to +300 °F
MI ITEM #00890219
MFR #NO. 1242 CTG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.64/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Multi-purpose, heavy-duty chassis, ball joints, king pins, open gears, racks, cams and ways
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215310609
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    15 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    1242
  • Temperature Range
    +15 to +300 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215310609
  • Viscosity
    237
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 4% loss

Overview

Mfr description
L0106-098 GREASE NO.1242 14OZ CTG
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought