Motion
520  KIT, MTG BASE BOS BRN UP

HUB CITY INC
520 KIT, MTG BASE BOS BRN UP

Speed Reducer Horizontal Base Kit - 521, 522, 524, 525 Reducer Size, Cast Iron Material
Mi Item #00890272
MFR #520 KIT, MTG BASE BOS BRN UP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
520 KIT, MTG BASE BOS BRN UP

Speed Reducer Horizontal Base Kit - 521, 522, 524, 525 Reducer Size, Cast Iron Material
Mi Item #00890272
MFR #520 KIT, MTG BASE BOS BRN UP

Mfr description
02-29-02484-520 TOP KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    521, 522, 524, 525
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    18 in
  • Shipping Dimensions Width
    12 in
  • Weight
    15.00 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217499
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)