Motion
MT6810711
Taper Length Drill Bit - 2314 Series, Cobalt Material, 7/32 in Drill Bit Size, 3-5/8 in Flute Length, 6 in Overall Length
MI ITEM #00890510
MFR #MT6810711
Price$38.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 2314 Series, Cobalt Material, 7/32 in Drill Bit Size, 3-5/8 in Flute Length, 6 in Overall Length
MI ITEM #00890510
MFR #MT6810711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.04/each

Specifications

Dimensions

  • Drill Bit Size
    7/32 in
  • Flute Length
    3-5/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle
    135 °
  • Series
    2314

Overview

Mfr description
10711 2314 7/32" CO HD TL DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought