Motion
VG-620-12SQ-58

SYSTEM PLAST
VG-620-12SQ-58

BLOCK,CROSS,1/2 SQ X 5/8
MI ITEM #00890542
MFR #VG-620-12SQ-58
Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-620-12SQ-58

BLOCK,CROSS,1/2 SQ X 5/8
MI ITEM #00890542
MFR #VG-620-12SQ-58

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.91/each

Specifications

Dimensions

  • Length
    7.55
  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    2.8800 in
  • Overall Width
    1.1300 in
  • Rod Diameter
    0.0000 in
  • Weight
    0.20 lbs, 1.985
  • Width
    9.55, 1.1300 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 1/2-in square x 5/8-in round
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VG-620-12SQ-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260771
  • Material
    ACETAL

Overview

Mfr description
VG-620-12SQX58 CROSS BLOCK
  • Rod to Rod cross block. Connects two round rods at 90 degrees. Reinforced acetal with stainless steel bolt and nickel plated brass nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought