Motion
MT6810714
Taper Length Drill Bit - 2314 Series, Cobalt Material, 17/64 in Drill Bit Size, 3-7/8 in Flute Length, 6-1/4 in Overall Length
MI ITEM #00890576
MFR #MT6810714
List Price$41.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 2314 Series, Cobalt Material, 17/64 in Drill Bit Size, 3-7/8 in Flute Length, 6-1/4 in Overall Length
MI ITEM #00890576
MFR #MT6810714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.52/each for your price

Overview

Mfr description
10714 2314 17/64" CO HD TL DRILL

Specifications

  • Drill Bit Size
    17/64 in
  • Flute Length
    3-7/8 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    6-1/4 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text