Motion
VG-620-34-34

SYSTEM PLAST
VG-620-34-34

ROD TO ROD CROSS BLOCK ACETAL
Mi Item #00890626
MFR #VG-620-34-34
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-620-34-34

ROD TO ROD CROSS BLOCK ACETAL
Mi Item #00890626
MFR #VG-620-34-34

Mfr description
VG-620-34X34 CROSS BLOCK
  • Rod to Rod cross block. Connects two round rods at 90 degrees. Reinforced acetal with stainless steel bolt and nickel plated brass nut.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    2.8800 in
  • Overall Width
    1.1300 in
  • Rod Diameter
    3.0000 in
  • Weight
    0.10 lbs
  • Width
    1.1300 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 3/4-in round x 3/4-in round
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VG-620-34-34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260795
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)