Motion
MT6810721
Taper Length Drill Bit - 2314 Series, Cobalt Material, 3/8 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
MI ITEM #00890719
MFR #MT6810721
Your Price$51.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 2314 Series, Cobalt Material, 3/8 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
MI ITEM #00890719
MFR #MT6810721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.48/each(List $59.20)

Overview

Mfr description
10721 2314 COB HD DRL 3/8

Specifications

  • Drill Bit Size
    3/8 in
  • Flute Length
    4-1/4 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    6-3/4 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text