Motion
27-26

FLEXCO
27-26

10171 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00890749
MFR #27-26
List Price$190.01/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
27-26

10171 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00890749
MFR #27-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.01/bx for your price

Overview

Mfr description
27 26 STEEL ALLIG LACING 10171 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    26 in
  • Belt Thickness Range
    7/32 to 9/32 in
  • Minimum Pulley Diameter
    5 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    3.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text